GVLEDC Series LED Exit Sign Combo, Dual Adjustable Emergency Heads
- Mfr # GVLEDC-51-WH
- Zoro # G623654045
product price:Â
$
75.39
/ea
Key Features
Voltage
120V AC, 277V AC
Includes
2 face plates, Backplate, Mounting canopy, 2 adjustable LED lamp heads, NiCad battery
Housing Finish
White
Housing Material
Thermoplastic
Height
9.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVLEDC-51-WH
- Zoro #
- G623654045
- UPC #
- 846750046314
- Country of Origin
- China
Dimensions
- Height
- 9.6 in
- Depth
- 1.8 in
- Width
- 11.8 in
Details
- Item
- Combination Exit Sign
- Voltage
- 120V AC, 277V AC
- Includes
- 2 face plates, Backplate, Mounting canopy, 2 adjustable LED lamp heads, NiCad battery
- Housing Finish
- White
- Housing Material
- Thermoplastic
Description
The Exitronix GVLEDC Series LED Exit Sign Combo provides dependable exit signage and emergency illumination in a compact, high-performance fixture designed for commercial and institutional environments. This combination unit integrates bright green LED exit lettering with adjustable LED emergency lighting to help maintain safe building egress during power outages. The fixture features two fully adjustable LED lamp heads that allow light to be directed precisely along exit paths and safety areas. High-efficiency SMD LEDs deliver bright illumination while reducing energy consumption and maintenance compared to traditional emergency lighting systems. Constructed with rugged injection-molded thermoplastic housing rated UL 94 5VA flame-retardant, the GVLEDC Series offers long-lasting durability and resistance to corrosion, denting, and scratching. The ultracompact design allows the fixture to fit easily above doorways or in tight spaces while maintaining a clean appearance suitable for offices, schools, retail spaces, healthcare facilities, and other commercial interiors. The universal configuration includes two faceplates, a backplate, and a mounting canopy for ceiling, wall, or end mounting, providing flexibility during installation. Battery backup models supply a minimum 90-minute emergency run time during power outages, supporting code-compliant life-safety operation. Engineered for reliable performance and straightforward installation, the Exitronix GVLEDC Series LED Exit Sign Combo offers an efficient and compact solution for exit signage and emergency lighting in commercial buildings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.