RMPE Series LED Running Man Exit Sign, Thermoplastic Housing
- Mfr # RMPE-WB-WH
- Zoro # G023654256
product price:Â
$
76.45
/ea
Key Features
Voltage
120V AC, 347V AC
Height
9.1 in
Depth
1.8 in
Width
11.8 in
Housing Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMPE-WB-WH
- Zoro #
- G023654256
- UPC #
- 846750046598
- Country of Origin
- China
- Voltage
- 120V AC, 347V AC
- Item
- LED Exit Sign
- Housing Material
- Thermoplastic
- Housing Finish
- White
- Includes
- Universal pictograms, Arrow left pictogram, Arrow right pictogram, No-arrow pictograms, Mounting canopy, NiCad battery
Dimensions
- Height
- 9.1 in
- Depth
- 1.8 in
- Width
- 11.8 in
Description
The Exitronix RMPE Series LED Running Man Exit Sign provides dependable exit signage with internationally recognized pictogram graphics. Designed for commercial and institutional applications, the sign combines high-efficiency LED illumination with a contemporary thermoplastic enclosure to deliver reliable emergency egress visibility. The sign features a running-man pictogram legend illuminated by high-output white LEDs. The stencil design diffuses light across the legend to eliminate hot spots and provide uniform illumination for clear visibility along the path of egress. Constructed with rugged injection-molded ABS thermoplastic housing rated UL 94 5VA flame-retardant, the RMPE Series offers corrosion resistance and durability in commercial environments. The enclosure resists denting, peeling, and scratching while maintaining a clean appearance suitable for offices, schools, retail facilities, healthcare environments, and other public buildings. The fixture operates on dual-voltage 120/347VAC input and includes a maintenance-free nickel-cadmium battery for emergency operation. In the event of a power interruption, the unit automatically switches to emergency mode and provides a minimum of 90 minutes of illumination, helping maintain life-safety code compliance. Universal mounting allows installation on walls, ceilings, or end mounts, and the included pictogram panels provide flexibility for various exit directions and installation requirements. The snap-together housing design simplifies installation and maintenance. Engineered for reliability and easy installation, the Exitronix RMPE Series LED Running Man Exit Sign offers a versatile solution for code-compliant exit signage in commercial and institutional buildings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.