Shop EXITRONIX
See all product information
Create Account
NY900U Series NYC Edge-Lit LED Exit Sign, Aluminum Housing
- Mfr # NY900U-WB-SR-AG
- Zoro # G223654179
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Width
12.4 in
Housing Material
Aluminum, Acrylic
Height
11.8 in
Depth
4.3 in
Includes
Single-face clear panel, Double-face mirror panels, Surface mount canopy, Back box, Hanger bars, NiCad battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NY900U-WB-SR-AG
- Zoro #
- G223654179
- UPC #
- 846750049162
- Country of Origin
- China
Dimensions
- Width
- 12.4 in
- Height
- 11.8 in
- Depth
- 4.3 in
Details
- Item
- LED Exit Sign
- Housing Material
- Aluminum, Acrylic
- Includes
- Single-face clear panel, Double-face mirror panels, Surface mount canopy, Back box, Hanger bars, NiCad battery
- Voltage
- 120V AC, 277V AC
- Housing Finish
- Brushed Aluminum
Description
The Exitronix NY900U Series NYC Edge-Lit LED Exit Sign is designed to meet the strict requirements of New York City emergency lighting codes while delivering a modern architectural appearance. The fixture features a low-profile edge-lit design with high-quality components, making it suitable for commercial, institutional, and public building applications where New York City code compliance is required. The sign uses long-life, high-intensity red LEDs to provide constant and uniform illumination across the exit panel, ensuring clear visibility of the EXIT legend. Edge-lit technology provides a sleek and contemporary appearance while maintaining energy-efficient operation and long service life. Constructed with an extruded aluminum housing and acrylic panel, the NY900U Series offers durability and a clean architectural finish suitable for offices, retail environments, healthcare facilities, schools, and other commercial interiors. Standard finishes include black, white, and brushed aluminum to complement a variety of building designs. The universal design includes components for both single-face and double-face configurations and supports multiple installation methods. The pivoting mounting system allows installation on walls, ceilings, sloped ceilings, or recessed mounting applications, providing flexibility during installation. Battery-backup models provide a UL-listed minimum 90-minute emergency run time during power interruptions and include protection features such as low-voltage disconnect, brownout protection, and surge protection to ensure reliable operation. The fixture is UL listed for damp locations and recharges within 24 hours after a power interruption. Engineered for durability, code compliance, and architectural aesthetics, the Exitronix NY900U Series LED Exit Sign provides a dependable solution for New York City code-compliant exit signage installations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.