P900U Series LED Edge-Lit Exit Sign, Field-Switchable Red/Green, Thermoplastic
- Mfr # P900U-RG-LB-S-WH
- Zoro # G823654128
product price:Â
$
76.15
/ea
Key Features
Depth
4-5/16 in
Voltage
120V AC, 277V AC
Includes
Single-face clear panel, Double-face mirrored panel, Mounting canopy, AC Only
Housing Finish
White
Width
12-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P900U-RG-LB-S-WH
- Zoro #
- G823654128
- UPC #
- 190622117108
- Country of Origin
- China
Dimensions
- Depth
- 4-5/16 in
- Width
- 12-1/16 in
- Height
- 9-5/8 in
Details
- Item
- LED Exit Sign
- Voltage
- 120V AC, 277V AC
- Includes
- Single-face clear panel, Double-face mirrored panel, Mounting canopy, AC Only
- Housing Finish
- White
- Housing Material
- Thermoplastic, Acrylic
Description
The Exitronix P900U Series LED Edge-Lit Exit Sign combines elegant styling with a cost-effective thermoplastic design to provide reliable exit signage for commercial and institutional applications. The edge-lit design delivers a sleek, modern appearance while maintaining energy-efficient LED illumination and dependable life-safety performance. The sign features a dual-color legend panel that allows installers to select either red or green EXIT lettering on site using a simple internal switch. This field-selectable design simplifies installation and reduces inventory by allowing one fixture to meet multiple code or aesthetic requirements. Constructed with durable thermoplastic housing and a high-quality acrylic panel, the P900U Series provides clear, uniform illumination across the exit legend. The edge-lit panel includes 6-inch letters with a 3/4-inch stroke to ensure high visibility along the path of egress in offices, retail spaces, schools, and other commercial environments. The universal swivel mounting design allows installation in a variety of configurations, including surface wall, ceiling, end mount, or sloped ceiling applications. Each unit ships with both single-face and double-face panel options, and an optional recessed mounting kit allows installation in T-bar or hard ceiling environments. Battery backup models utilize a lithium iron phosphate (LiFePO4) battery that provides a minimum of 120 minutes of emergency illumination during a power interruption. The system automatically switches to emergency mode when AC power is lost and recharges within 24 hours once power is restored. Engineered for flexibility, durability, and easy installation, the Exitronix P900U Series LED Edge-Lit Exit Sign provides a versatile and code-compliant solution for emergency exit signage in commercial buildings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.