P900C Series LED Edge-Lit Exit Sign Combo, Red/Green Legend, Thermoplastic
- Mfr # P900C-RG-R-WH
- Zoro # G523654053
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Depth
4 in
Housing Finish
White
Includes
Single-face clear panel, Double-face mirrored panel, Recessed enclosure, Adjustable hanger bars, 2 adjustable LED lamp heads, LiFePO4 battery
Width
18-5/16 in
Housing Material
Thermoplastic, Acrylic, Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P900C-RG-R-WH
- Zoro #
- G523654053
- UPC #
- 190622117016
- Country of Origin
- China
Dimensions
- Depth
- 4 in
- Width
- 18-5/16 in
- Height
- 10-5/16 in
Details
- Item
- Combination Exit Sign
- Housing Finish
- White
- Includes
- Single-face clear panel, Double-face mirrored panel, Recessed enclosure, Adjustable hanger bars, 2 adjustable LED lamp heads, LiFePO4 battery
- Housing Material
- Thermoplastic, Acrylic, Metal
- Voltage
- 120V AC, 277V AC
Description
The Exitronix P900C Series LED Edge-Lit Exit Sign Combo combines modern architectural styling with dependable emergency lighting performance. Designed with a sleek, low-profile appearance, this combination fixture integrates edge-lit exit signage with recessed adjustable emergency lamp heads to provide reliable illumination during power outages in commercial and institutional environments. The unit features a dual-color edge-lit acrylic exit panel with field-selectable red or green LED illumination, allowing installers to configure the legend color on-site to meet local code requirements or design preferences. Two fully adjustable 1.5-watt LED emergency lamp heads provide approximately 460 lumens of illumination in emergency mode, helping illuminate exit paths and critical safety areas. Constructed with rugged injection-molded thermoplastic housing rated UL 94 5VA flame-retardant, the P900C Series delivers durable performance while maintaining a modern aesthetic suitable for offices, schools, retail environments, corridors, and lobbies. The edge-lit acrylic panel provides uniform EXIT illumination with clear, highly visible 6-inch lettering. The fixture operates on 120-277VAC dual-voltage input and uses a maintenance-free lithium iron phosphate (LiFePO4) battery designed for safe, long-lasting emergency operation. During a loss of utility power, the system automatically switches to emergency mode and provides a minimum of 120 minutes of illumination to maintain life-safety compliance. Installation flexibility is provided through both surface-mount and recessed mounting options. The unit includes single-face and double-face panel configurations in one package and supports wall, ceiling, or sloped ceiling installations. Field-selectable directional chevrons allow installers to easily configure exit direction during installation. Engineered for reliability, versatility, and modern architectural appearance, the Exitronix P900C Series LED Edge-Lit Exit Sign Combo provides an efficient solution for code-compliant exit signage and emergency lighting in commercial facilities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.