CLED Series LED Exit Sign Combo, Light Bar Emergency Lighting, Thermoplastic
- Mfr # CLED-U-WH-G2
- Zoro # G923654110
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Thermoplastic
Housing Finish
White
Width
12.6 in
Height
9.1 in
Depth
4.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLED-U-WH-G2
- Zoro #
- G923654110
- UPC #
- 846750015327
- Country of Origin
- Viet Nam
Dimensions
- Width
- 12.6 in
- Height
- 9.1 in
- Depth
- 4.3 in
Details
- Housing Material
- Thermoplastic
- Housing Finish
- White
- Item
- Combination Exit Sign
- Includes
- 2 faceplates, Backplate, Mounting canopy, Adjustable light bar emergency lights, NiCad battery, Self-test / Self-diagnostics
- Voltage
- 120V AC, 277V AC
Description
The Exitronix CLED Series LED Exit Sign Combo combines LED exit signage and emergency lighting in a compact, low-profile fixture designed for commercial and institutional applications. The unique "Light Bar" emergency lighting design integrates energy-efficient LED illumination with dependable emergency lighting performance to support safe building egress during power outages. The fixture features high-output LED EXIT illumination with ultra-bright white LED emergency lighting integrated into the adjustable Light Bar assembly. This design provides reliable illumination for exit paths and safety areas while reducing maintenance requirements compared to traditional emergency lighting systems. Constructed with rugged injection-molded thermoplastic housing rated UL 94 5VA flame retardant, the CLED Series offers durable performance and long service life. The compact design allows the fixture to mount easily above doors and in restricted spaces, making it suitable for offices, schools, healthcare facilities, retail environments, and other commercial buildings. The unit includes universal mounting hardware with interchangeable faceplates and mounting canopy for ceiling, wall, or end installation. An integrated maintenance-free NiCad battery provides emergency illumination for a minimum of 90 minutes during power outages, supporting code-compliant life safety operation. Engineered for reliable performance and easy installation, the Exitronix CLED Series LED Exit Sign Combo provides an efficient solution for exit signage and emergency lighting in commercial buildings."
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.