RT2 Series LED Exit Sign Retrofit Kit, Red LEDs, 120V
- Mfr # RT2-A-D
- Zoro # G423654191
product price:Â
$
24.69
/ea
Key Features
Width
1-5/8 in
Includes
2 LED retrofit lamps, Direct wire connection
Height
5-1/8 in
Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RT2-A-D
- Zoro #
- G423654191
- UPC #
- 859602000471
- Country of Origin
- China
Dimensions
- Width
- 1-5/8 in
- Height
- 5-1/8 in
Details
- Includes
- 2 LED retrofit lamps, Direct wire connection
- Item
- LED Retrofit Kit
- Voltage
- 120V AC
Description
The Exitronix RT2 Series LED Retrofit Kit provides a fast and efficient way to upgrade existing incandescent exit signs to energy-efficient LED illumination. Designed for simple installation, the retrofit lamps allow older exit signs to be converted to LED technology in minutes while reducing energy consumption and maintenance requirements. The socket-ready retrofit kit includes two LED lamps with candelabra bases and adapters for intermediate and bayonet base applications. A direct-wire configuration is also available, providing flexibility for different installation requirements and exit sign configurations. Each lamp uses high-intensity red LEDs that deliver bright, uniform illumination across the EXIT legend while consuming only 1.4 watts of power per lamp. This significant reduction in power usage compared to incandescent lamps helps lower operating costs while maintaining clear exit visibility. The RT2 Series operates on 120VAC input and is designed to retrofit most incandescent exit signs without the need to replace the entire fixture. The compact LED lamps install easily into existing sockets, allowing building owners and facility managers to modernize exit signage quickly and economically. Engineered for reliability and long service life, the Exitronix RT2 Series LED Retrofit Kit provides an economical solution for upgrading legacy exit signs to energy-efficient LED technology while maintaining code-compliant emergency exit illumination.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.