QCRS Series LED Exit Sign Combo, Dual Emergency Heads, Red/Green, Thermoplastic
- Mfr # QCRS-U-WH
- Zoro # G223654049
product price:Â
$
56.15
/ea
Key Features
Voltage
120V AC, 277V AC
Depth
4.3 in
Includes
Extra stencil face, Red and green diffusers, Mounting canopy, 2 adjustable round LED lamp heads, NiCad battery
Width
18 in
Height
7.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QCRS-U-WH
- Zoro #
- G223654049
- UPC #
- 190622082376
- Country of Origin
- China
- Voltage
- 120V AC, 277V AC
- Includes
- Extra stencil face, Red and green diffusers, Mounting canopy, 2 adjustable round LED lamp heads, NiCad battery
- Housing Finish
- White
- Item
- Combination Exit Sign
- Housing Material
- Thermoplastic
Dimensions
- Depth
- 4.3 in
- Width
- 18 in
- Height
- 7.2 in
Description
The Exitronix QCRS Series LED Exit Sign Combo provides reliable exit signage and emergency illumination in a compact, contemporary design. This combination unit integrates energy-efficient LED exit signage with fully adjustable LED emergency lamp heads to help maintain safe building egress during power outages in commercial and institutional environments. The fixture features universal red and green LED legend capability with color-matched diffusers, allowing installers to select the desired EXIT legend color in the field and eliminate the need to stock separate red and green models. The sign includes fully illuminated 6-inch EXIT letters with a 3/4-inch stroke and field-selectable directional chevrons for flexible installation. Two fully adjustable round LED emergency lamp heads provide targeted illumination along exit routes and safety pathways. The high-efficiency LED lamps deliver bright light while maintaining low energy consumption and long service life. Constructed with an injection-molded high-impact thermoplastic housing rated UL 94 V-0 flame retardant, the QCRS Series offers durable performance and resistance to denting, peeling, scratching, and corrosion. The slim design allows installation above doors and in restricted spaces while maintaining a clean appearance suitable for offices, schools, healthcare facilities, retail environments, and other commercial interiors. The unit operates on dual-voltage 120/277VAC input and includes a maintenance-free nickel-cadmium battery that provides a minimum of 90 minutes of emergency illumination during power interruptions. The system automatically switches to emergency mode when utility power is lost to support life-safety code compliance. Universal mounting hardware, including a snap-in canopy and interchangeable faceplates, allows flexible installation for wall, ceiling, or end-mount applications. Engineered for reliability and easy installation, the Exitronix QCRS Series LED Exit Sign Combo provides a dependable solution for code-compliant emergency exit signage and lighting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.