Shop EXITRONIX
See all product information
Create Account
VLEDC Series LED Exit Sign Combo, Dual Emergency Heads, Thermoplastic
- Mfr # VLEDC-51-WH-G2
- Zoro # G523654176
product price:Â
$
88.75
/ea
Key Features
Housing Material
Thermoplastic
Voltage
120V AC, 277V AC
Includes
2 face plates, Backplate, Mounting canopy, 2 adjustable LED lamp heads, NiCad battery, Self-test / Self-diagnostics
Depth
1.8 in
Width
11.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VLEDC-51-WH-G2
- Zoro #
- G523654176
- UPC #
- 846750046376
- Country of Origin
- China
- Item
- Combination Exit Sign
- Housing Material
- Thermoplastic
- Voltage
- 120V AC, 277V AC
- Includes
- 2 face plates, Backplate, Mounting canopy, 2 adjustable LED lamp heads, NiCad battery, Self-test / Self-diagnostics
- Housing Finish
- White
Dimensions
- Depth
- 1.8 in
- Width
- 11.8 in
- Height
- 9.6 in
Description
The Exitronix VLEDC Series LED Exit Sign Combo provides reliable exit signage and integrated emergency lighting in a compact, modern design. This combination fixture combines illuminated EXIT signage with fully adjustable LED emergency lamp heads to maintain safe building egress during power outages. High-efficiency LEDs illuminate the EXIT legend with bright, even light for clear visibility along the path of egress. The sign uses long-life red or green LEDs paired with a color-matched lens to deliver consistent illumination while reducing energy consumption and maintenance requirements compared to traditional incandescent exit signs. Two fully adjustable LED lamp heads provide targeted emergency illumination to help light corridors, doorways, and exit routes during power interruptions. The adjustable design allows installers to direct light precisely where it is needed to support safe evacuation paths. Constructed with rugged injection-molded thermoplastic housing rated UL 94 5VA flame-retardant, the VLEDC Series offers durability and resistance to denting, corrosion, and wear in commercial environments. The universal design includes two faceplates, a backplate, and a mounting canopy for flexible installation. The fixture operates on universal 120-277VAC input and includes a maintenance-free nickel-cadmium battery that provides a minimum of 90 minutes of emergency run time during a power outage. The system automatically switches to emergency mode when AC power is lost and recharges within 24 hours once power is restored. The unit supports universal mounting configurations including wall, ceiling, or end mounting, making it suitable for offices, retail stores, schools, healthcare facilities, warehouses, and other commercial applications requiring code-compliant exit signage and emergency lighting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.