Shop EXITRONIX
See all product information
Create Account
QXT Series LED Exit Sign, Thin Thermoplastic Housing, Universal Mount
- Mfr # QXT-R-WH
- Zoro # G523654251
product price:Â
$
22.19
/ea
Key Features
Voltage
120V AC, 277V AC
Depth
0.9 in
Includes
Extra stencil face, Mounting canopy, AC Only
Height
8.2 in
Width
11.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QXT-R-WH
- Zoro #
- G523654251
- UPC #
- 190622082383
- Country of Origin
- China
- Voltage
- 120V AC, 277V AC
- Item
- LED Exit Sign
- Includes
- Extra stencil face, Mounting canopy, AC Only
- Housing Finish
- White
- Housing Material
- Thermoplastic
Dimensions
- Depth
- 0.9 in
- Height
- 8.2 in
- Width
- 11.9 in
Description
The Exitronix QXT Series LED Exit Sign provides dependable exit signage in a slim, economical design suitable for commercial and institutional applications. The thin thermoplastic housing and clean profile offer a modern appearance while delivering reliable, uniform LED illumination for clear visibility along the path of egress. Designed for flexibility, the QXT Series supports multiple field-selectable configurations and is compatible with the matching QCRT combination exit and emergency lighting unit. Each fixture ships with an extra stencil face, allowing installation in either single-face or double-face configurations to accommodate different mounting requirements. High-efficiency LEDs illuminate fully lit 6-inch EXIT lettering with a 3/4-inch stroke, delivering bright and consistent illumination while minimizing energy consumption and maintenance requirements. Color-matched diffusers help eliminate hot spots and provide uniform light output across the exit legend. The unit operates on 120/277VAC dual-voltage input and is available in AC-only or battery backup configurations. Battery models utilize a maintenance-free nickel-cadmium battery that provides a minimum of 90 minutes of emergency operation during a power interruption, helping maintain life-safety code compliance. Installation is simplified with a snap-in canopy designed for quick top-mount installations. The universal design supports wall, ceiling, or end mounting, making the QXT Series suitable for offices, schools, retail environments, healthcare facilities, and other commercial buildings. Engineered for reliability, versatility, and ease of installation, the Exitronix QXT Series LED Exit Sign provides an economical solution for code-compliant emergency exit signage in a wide range of interior commercial environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.