Shop EXITRONIX
See all product information
Create Account
VEX Series LED Exit Sign, Red/Green Legend, Thermoplastic Housing
- Mfr # VEX-U-WB-WH
- Zoro # G523654114
product price:Â
$
31.75
/ea
Key Features
Housing Material
Thermoplastic
Depth
1.81 in
Height
7-1/4 in
Voltage
120V AC, 277V AC
Includes
Second exit face, Backplate, Mounting canopy, NiCad battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VEX-U-WB-WH
- Zoro #
- G523654114
- UPC #
- 190622080686
- Country of Origin
- China
Dimensions
- Depth
- 1.81 in
- Height
- 7-1/4 in
- Width
- 11.81 in
Details
- Housing Material
- Thermoplastic
- Voltage
- 120V AC, 277V AC
- Includes
- Second exit face, Backplate, Mounting canopy, NiCad battery
- Housing Finish
- White
- Item
- LED Exit Sign
Description
The Exitronix VEX Series LED Exit Sign provides reliable and energy-efficient exit signage in a compact, contemporary design suitable for commercial and institutional environments. Designed for ease of installation and dependable performance, the VEX Series combines modern styling with high-quality LED illumination to maintain clear exit visibility during normal operation and power outages. The sign utilizes high-output, long-lasting LEDs to illuminate the EXIT legend with uniform brightness. A color-matched diffuser helps eliminate hot spots and ensures consistent illumination across the exit panel for improved visibility along the path of egress. Constructed with rugged injection-molded thermoplastic housing rated UL 94 5VA flame-retardant, the VEX Series offers durable performance while maintaining a low-profile appearance suitable for offices, schools, healthcare facilities, retail spaces, and other commercial interiors. The universal design allows installation in either single-face or double-face configurations, with included covers supporting multiple installation options. Field-selectable directional chevron knockouts allow installers to easily configure the exit direction during installation to match building layouts. Battery-backup models include a maintenance-free nickel-cadmium battery that provides a minimum 90-minute emergency run time during power interruptions. The system automatically switches to emergency mode when AC power is lost and recharges within 24 hours once power is restored, supporting life-safety code compliance. Engineered for reliability and straightforward installation, the Exitronix VEX Series LED Exit Sign provides a practical and economical solution for code-compliant exit signage in commercial buildings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.