900EX Series LED Emergency Light, Dual Adjustable Heads
- Mfr # CH900X-R-LB-WH
- Zoro # G623654113
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Width
17-1/4 in
Includes
Single-face EXIT panel, AC Only
Housing Material
20 Gauge Steel, Aluminum
Depth
4.31 in
Height
11.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH900X-R-LB-WH
- Zoro #
- G623654113
- UPC #
- 190622027353
- Country of Origin
- China
- Includes
- Single-face EXIT panel, AC Only
- Housing Material
- 20 Gauge Steel, Aluminum
- Voltage
- 120V AC, 277V AC
- Item
- LED Exit Sign
- Housing Finish
- White
Dimensions
- Width
- 17-1/4 in
- Depth
- 4.31 in
- Height
- 11.69 in
Description
The Exitronix 900EX Series LED Emergency Light provides dependable emergency illumination for commercial, industrial, and institutional environments. Designed to support safe building egress during power outages, this fixture delivers reliable lighting performance for offices, schools, healthcare facilities, retail spaces, and other public buildings. The unit features two fully adjustable LED lamp heads that allow light to be directed where it is needed most, helping illuminate exit routes and emergency pathways. High-efficiency LED technology delivers bright illumination while reducing energy consumption and maintenance compared to traditional emergency lighting systems. Constructed with a durable thermoplastic housing, the 900EX Series offers long-lasting performance while maintaining a compact, low-profile design suitable for modern commercial interiors. The lightweight design allows for easy installation while providing reliable operation in demanding applications. The integrated battery backup system ensures emergency lighting during power failures. When normal utility power is lost, the unit automatically switches to emergency mode to maintain illumination for required emergency durations and support life safety compliance. Engineered for dependable performance and straightforward installation, the Exitronix 900EX Series LED Emergency Light is a practical and efficient solution for code-compliant emergency lighting applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.