Shop EXITRONIX
See all product information
Create Account
VLED Series LED Exit Sign Combo, Dual Emergency Heads, Thermoplastic
- Mfr # VLED-U-BL-EL90L
- Zoro # G023654065
product price:Â
$
73.29
/ea
Key Features
Housing Finish
Black
Width
19 in
Height
7-1/4 in
Voltage
120V AC, 277V AC
Includes
2 faceplates, Backplate, Mounting canopy, 2 adjustable LED lamp heads, NiCad battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VLED-U-BL-EL90L
- Zoro #
- G023654065
- UPC #
- 190622088477
- Country of Origin
- China
Dimensions
- Width
- 19 in
- Height
- 7-1/4 in
- Depth
- 1.81 in
Details
- Housing Finish
- Black
- Voltage
- 120V AC, 277V AC
- Item
- Combination Exit Sign
- Includes
- 2 faceplates, Backplate, Mounting canopy, 2 adjustable LED lamp heads, NiCad battery
- Housing Material
- Thermoplastic
Description
The Exitronix VLED Series LED Exit Sign Combo combines dependable exit signage with integrated emergency lighting in a compact, low-profile design. This combination unit provides both illuminated EXIT signage and adjustable LED emergency lamp heads to help maintain safe building egress during power outages. High-efficiency LEDs illuminate the EXIT legend with bright, uniform light for clear visibility along the path of egress. The unit features fully illuminated 6-inch EXIT characters with a 3/4-inch stroke and field-selectable directional chevrons, allowing installers to configure exit direction during installation. The integrated emergency lighting includes two fully adjustable LED lamp heads that provide targeted illumination during emergency operation. Standard models include 0.75-watt LED heads, with optional higher-output lamp heads available for increased light output in larger spaces. Constructed with rugged injection-molded, high-temperature thermoplastic housing rated UL 94 5VA flame-retardant, the VLED Series offers durability and long service life while maintaining a lightweight design suitable for commercial environments. The universal configuration includes two faceplates, a backplate, and a mounting canopy, allowing installation in either single-face or double-face configurations. The fixture supports wall or ceiling mounting and easily installs above doors or in restricted spaces. Battery-backup models include a maintenance-free nickel-cadmium battery that provides a minimum of 90 minutes of emergency operation during power interruptions and recharges within 24 hours. Optional remote capability allows connection of compatible remote lamp heads for expanded emergency lighting coverage. Engineered for reliability and ease of installation, the Exitronix VLED Series LED Exit Sign Combo provides an efficient and practical solution for code-compliant exit signage and emergency lighting in offices, schools, retail environments, healthcare facilities, and other commercial buildings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.