Zoro Homepage

each, 5000K;3000K;4000K, 120to277VAC, Flat

  • Mfr # SGB-S-LSCS

  • Zoro # G016246185


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Light Distribution Type - NEMA
NEMA 5x5
Color Temperature
3000K, 4000K, 5000K
Fixture Wattage
22 W
IP Rating
IP65
Light Output
1,149 lm, 1,208 lm, 1,244 lm, 1,602 lm, 1,712 lm, 1,749 lm, 1,980 lm, 2,116 lm, 2,161 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGB-S-LSCS
Zoro #
G016246185
UPC #
840141412825
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Overall Diameter
3.94 in
Overall Width
6 in
Overall Height
42 in

Details

Light Distribution Type - NEMA
NEMA 5x5
Color Temperature
3000K, 4000K, 5000K
Fixture Wattage
22 W
IP Rating
IP65
Light Output
1,149 lm, 1,208 lm, 1,244 lm, 1,602 lm, 1,712 lm, 1,749 lm, 1,980 lm, 2,116 lm, 2,161 lm
Color Selectable
Selectable
Color Rendering Index
80
Voltage
120 to 277V AC
Housing Color
Bronze
Lumen Selectable
Selectable
Power Source
Hardwired
Light Distribution Type - IESNA
Type V
Includes
Anchor Bolts
Housing Material
Aluminum
Bollard Top Shape
Flat
Standards
cUL
Item
LED Bollard

Description

LED Bollard, Fixture Wattage 22 W, Voltage 120 to 277V AC, Bollard Top Shape Flat, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, IP Rating IP65, Standards cUL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.