Shop VAXCEL
See all product information
Create Account
Dorado 1 Light Dusk to Dawn Bronze Industrial Outdoor Wall Barn Lantern with Metal Cage Cover
- Mfr # T0610
- Zoro # G312118469
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
9 in
Height
10.25 in
Length
13.75 in
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0610
- Zoro #
- G312118469
- UPC #
- 884656750430
- Country of Origin
- China
Dimensions
- Width
- 9 in
- Height
- 10.25 in
- Length
- 13.75 in
- Size
- 9 in W x 10.25 in H x 13.75 in D
Details
- Voltage
- 120V
- Watts
- 60W
- Finish
- Dark Bronze and Light Gold
- Lamp Included
- No
- Lamp Type
- E26 Medium - LED Compatible
- Material
- Steel
- Shape
- Barn
- Damp/Wet Rating
- Wet
- Number of Lights
- 1
- Shade Name
- Metal Shade
- Style
- Industrial
- Collection Name
- Dorado
- Photo Cell
- Yes
- Color
- Bronze
- Shade Material
- Metal
Description
Modern farmhouse never looked so good as in the Dorado collection. Large open shades offer the maximum light output in your space. The fixture is further enhanced with an open cage framework flawlessly surrounding the metal shade. It has a built-in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours. Mount these barn lights on your covered porch, entryway, garage and any other outdoor or indoor space..
- Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
- Weather resistant steel material provides long lasting durability
- Metal shade provides bright illumination and an industrial feel
- Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
- 9-in W x 10.25-in H x 13.75-in D
- Open bottom for quick bulb changing convenience
- Wet rated; ideal for your porch, entryway, garage, or any other area of your home
- Mounting hardware and instruction manual included for easy installation
- 5 Year limited warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.