Fldlght, 11677lm;14596lm;16488lm, Brz

  • Mfr # SGF2-120-LSCS-UNVC-PC

  • Zoro # G015864847


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66
Color Temperature
3000K, 4000K, 5000K
Housing Color
Bronze
Fixture Lens Material
Tempered Glass
Power Source
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGF2-120-LSCS-UNVC-PC
Zoro #
G015864847
UPC #
840141433974
Country of Origin
China

Dimensions

Overall Length
12 5/8 in
Overall Height
10 1/4 in
Overall Width
5 1/8 in

Details

IP Rating
IP66
Color Temperature
3000K, 4000K, 5000K
Housing Color
Bronze
Item
Floodlight
Fixture Lens Material
Tempered Glass
Power Source
Hardwired
Includes
Knuckle Mounting
Standards
DLC Premium, UL 1598
Voltage
120 to 347V AC
Sensor Type
Photocell Included
Light Output
11,677 lm, 14,596 lm, 16,488 lm
Housing Material
Aluminum
Color Rendering Index
70
Fixture Wattage
80 W, 100 W, 120 W
Number of Lightheads
1
Color Selectable
Selectable
Light Distribution Type - NEMA
NEMA 7x7
Mount Type
Slipfitter/Knuckle
High Pressure Sodium Wattage Equivalency
250 W, 400 W
Operating Temperature - Maximum
40 Degrees C
For Location
Outdoor
Lumen Selectable
Selectable
Light Technology
LED
Metal Halide Wattage Equivalency
250 W, 400 W

Description

Floodlight, Fixture Wattage 80 W, 100 W, 120 W, Voltage 120 to 347V AC, Light Technology LED, Mount Type Slipfitter/Knuckle, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 70, Suggested Lamp Item No. Not Applicable, Fixture Lens Material Tempered Glass, IP Rating IP66, Number of Lightheads 1, Standards DLC Premium, UL 1598

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.