Fldlght, 19404lm;23897lm;30953lm, Brz

  • Mfr # SGF3-200-LSCS-UNVC-PC

  • Zoro # G915864848


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Standards
DLC Premium, UL 1598
Light Output
19,404 lm, 23,897 lm, 30,953 lm
Power Source
Hardwired
Housing Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGF3-200-LSCS-UNVC-PC
Zoro #
G915864848
UPC #
840141433981
Country of Origin
China

Dimensions

Overall Length
19 1/4 in
Overall Height
14 1/2 in
Overall Width
5 5/8 in

Details

Housing Material
Aluminum
Standards
DLC Premium, UL 1598
Light Output
19,404 lm, 23,897 lm, 30,953 lm
Power Source
Hardwired
Housing Color
Bronze
Color Temperature
3000K, 4000K, 5000K
IP Rating
IP66
Color Rendering Index
70
Fixture Wattage
130 W, 160 W, 200 W
Sensor Type
Photocell Included
Includes
Knuckle Mounting
Voltage
120 to 347V AC
Item
Floodlight
Fixture Lens Material
Tempered Glass
For Location
Outdoor
High Pressure Sodium Wattage Equivalency
750 W, 1,000 W
Number of Lightheads
1
Color Selectable
Selectable
Operating Temperature - Maximum
40 Degrees C
Mount Type
Slipfitter/Knuckle
Lumen Selectable
Selectable
Metal Halide Wattage Equivalency
750 W, 1,000 W
Light Distribution Type - NEMA
NEMA 7x7
Light Technology
LED

Description

Floodlight, Fixture Wattage 130 W, 160 W, 200 W, Voltage 120 to 347V AC, Light Technology LED, Mount Type Slipfitter/Knuckle, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 70, Suggested Lamp Item No. Not Applicable, Fixture Lens Material Tempered Glass, IP Rating IP66, Number of Lightheads 1, Standards DLC Premium, UL 1598

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.