Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fldlght, 984lm;2009lm, Brz

  • Mfr # LSP-LSCS

  • Zoro # G115864853


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Color Rendering Index
70
Color Temperature
3000K, 4000K, 5000K
Housing Color
Bronze
Fixture Wattage
8 W, 16 W
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSP-LSCS
Zoro #
G115864853
UPC #
840141403939
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
2 7/8 in
Overall Height
7 1/2 in

Details

Color Rendering Index
70
Color Temperature
3000K, 4000K, 5000K
Housing Color
Bronze
Fixture Wattage
8 W, 16 W
Item
Floodlight
IP Rating
IP66
Voltage
120 to 277V AC
Standards
cUL, DLC Premium
Power Source
Hardwired
Fixture Lens Material
Tempered Glass
Housing Material
Aluminum
Light Output
984 lm, 2,009 lm
High Pressure Sodium Wattage Equivalency
100 W
Light Technology
LED
Color Selectable
Selectable
Mount Type
1/2 in NPS Thread/Knuckle
Lumen Selectable
Selectable
Light Distribution Type - NEMA
NEMA 7x6
Metal Halide Wattage Equivalency
100 W
Operating Temperature - Maximum
40 Degrees C
Number of Lightheads
1

Description

Floodlight, Fixture Wattage 8 W, 16 W, Voltage 120 to 277V AC, Light Technology LED, Mount Type 1/2 in NPS Thread/Knuckle, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 70, Suggested Lamp Item No. Not Applicable, Fixture Lens Material Tempered Glass, IP Rating IP66, Number of Lightheads 1, Standards cUL, DLC Premium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.