Shop All Security & Flood Lights
Exo
LED Security Floodlight, 120v, 3000k
Mfr # ML-2L3K-1-WH
Zoro # G6880260
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Wall
- Lighting Technology LED
- Fixture Voltage 120/277
- Solar Powered No
- Lamp Type - Fixtures 150W IL
Product Information
- Brand Exo
- MFR # ML-2L3K-1-WH
- Zoro # G6880260
- UPC # 785988032730
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Fixture Width | 12 3/4 in |
Fixture Length | 6 1/2 in |
Fixture Height | 12 3/4 in |
Details
Description
Fixed Beam Angle Light, Number of Lightheads 2, Lumens 2,104 lm, Fixture Wattage 27 W, Light Distribution Shape Type III, LED Replacement For 150W PAR, Fixture Sensor Type Passive Infrared with Photoresistor, Light Technology LED, Color Temperature 3000K, Color Rendering Index 83, Voltage 120V AC, Fixture Housing Color White, Fixture Housing Material Aluminum, Fixture Lens Material Tempered Glass, Lumens per Watt 79 lm/W, Fixture Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Spotlight, M12 XC4.0 Battery (2353-20, 48-11-2440)
- ILC Replacement for Osram Sylvania Qtp1/2x18cf/unv (bs/ts) (QTP1/2X18CF/UNV (BS/TS) OSRAM SYLVANIA)
- BRILLANTEZ 17.50 x 9.50 x 7.50 in. Walking Frog Lantern (BR2485326)
- CREE LED Parking Garage Light, 4000K, 33 Watts (IG-NM-5S-A-40K-UL-WH)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K-PC)
- EXO LED Security Floodlight, 120v, 3000k (ML-2L3K-1-DB)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-50-4K)
- EXO General Purpose Floodlight, 4000KLED (RFL2-25-4K)
- EXO General Purpose Floodlight, 32000 lm, LED (RFL5-265-4K-T)
- ECCO SAFETY GROUP WORKLAMP: LED (9), FLOOD BEAM, SQUARE, 10-30VDC (E92006)
- NEWHOUSE LIGHTING Weatherproof 12W LED Landscape Bullet Flood Light, Bronze, 1205 Lumens (BLF12BRZ)
- Exo Security & Flood Lights