Zoro Homepage

LED Wall Pack, 13W, 1100 lm, 5-1/4" H

  • Mfr # LNC-5LU-4K-3-1-PCU

  • Zoro # G7395501


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
4 7/8 in
Height
5 1/4 in
Length
8 1/4 in
Series
LNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNC-5LU-4K-3-1-PCU
Zoro #
G7395501
UPC #
785988035014
Country of Origin
Mexico

Dimensions

Width
4 7/8 in
Height
5 1/4 in
Length
8 1/4 in
Fixture Length
8 1/4 in
Fixture Height
5 1/4 in
Fixture Width
4 13/16 in
Recommended Mounting Height
8 to 12 ft
Manufacturers Warranty Length
5 yr
Overall Height
5 1/4 in
Overall Length
8 1/4 in
Mounting Height - Maximum
12 ft
Mounting Height - Minimum
8 ft
Overall Width
4 7/8 in

Details

Item
Wall Pack
Voltage
120 to 277V AC
Series
LNC
Light Technology
LED
Watts
13
Fixture Sensor Type
Photocell
Lumens
1,150 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lamp Watts - Fixtures
13.0
Fixture Housing Color
Bronze
Color Temperature
4000K
Max. Fixture Wattage
13.0
LED Replacement For
70W HPS/MH
Color Temp.
4000K
Lumens Per Watt
88.0
Description/Special Features
Continuous 0-10V Dimming
Type - Wall Pack Fixtures
Dusk-to-Dawn
Operating Temp. Range
-40 Degrees to 40 Degrees C
Fixture Rated Life
60,000 hr
Housing Material
Aluminum
Warranty
5 yr
CRI
70
Sensor Type - Fixtures
Photocell
Standards
UL 1598
Fixture Housing Material
Aluminum
Lighting Certification
DesignLights Consortium (DLC)
Light Distribution
Type III
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Voltage
120 to 277
Fixture Lens Material
Acrylic
Color Rendering Index
70
Housing Color
Bronze
Rated Life
60,000 hr
Light Distribution Shape
Type III
Fixture Wattage
13 W
Lumens per Watt
88 lm/W
Special Features
Continuous 0-10V Dimming
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
104 Degrees F
Number of Knockouts
0
Operating Temperature - Maximum
104 Degrees F
Incandescent Wattage Equivalency
70 W
Sensor Type
Photocell Included
Light Output
1,150 lm
Operating Temperature - Minimum
-40 Degrees F
Color Selectable
Not Selectable
Metal Halide Wattage Equivalency
70 W
Lumen Selectable
Not Selectable
Mount Type
Surface
Low Pressure Sodium Wattage Equivalency
70 W
Light Distribution Type - NEMA
NEMA 3x3
High Pressure Sodium Wattage Equivalency
70 W
Light Distribution Type - IESNA
Type III
Number of Hubs
1
Finish
Dark Bronze

Description

Wall Pack, Lumens 1,150 lm, Fixture Wattage 13 W, Voltage 120 to 277V AC, Light Distribution Shape Type III, LED Replacement For 70W HPS/MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 5 1/4 in, Width 4 7/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 88 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.