Zoro Homepage

LED Wall Pack, 17W, 1600 lm, 5-1/4" H

  • Mfr # LNC-7LU-5K-3-1-PCU

  • Zoro # G7395650


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
4 7/8 in
Height
5 1/4 in
Length
8 1/4 in
Series
LNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNC-7LU-5K-3-1-PCU
Zoro #
G7395650
UPC #
785988033348
Country of Origin
United States

Dimensions

Width
4 7/8 in
Height
5 1/4 in
Length
8 1/4 in
Fixture Height
5 1/4 in
Recommended Mounting Height
8 to 12 ft
Fixture Length
8 1/4 in
Fixture Width
4 13/16 in
Manufacturers Warranty Length
5 yr
Overall Length
8 1/4 in
Overall Height
5 1/4 in
Overall Width
4 7/8 in
Mounting Height - Minimum
8 ft
Mounting Height - Maximum
12 ft

Details

Item
Wall Pack
Voltage
120 to 277V AC
Series
LNC
Light Technology
LED
Watts
17W
Fixture Sensor Type
Photocell
Lumens
1,539 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
Bronze
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Housing Material
Aluminum
Color Temperature
5000K
CRI
70
Type - Wall Pack Fixtures
Dusk-to-Dawn
Warranty
5 yr
Max. Fixture Wattage
17.0
LED Replacement For
100W HPS/MH
Sensor Type - Fixtures
Photocell
Lamp Watts - Fixtures
17.0
Fixture Lens Material
Acrylic
Lumens Per Watt
90.5
Color Rendering Index
70
Fixture Housing Color
Bronze
Fixture Rated Life
60,000 hr
Standards
UL 1598
Lighting Certification
DesignLights Consortium (DLC)
Fixture Voltage
120 to 277
Light Distribution
Type III
Description/Special Features
Continuous 0-10V Dimming
Operating Temp. Range
-40 Degrees to 40 Degrees C
Housing Material
Aluminum
Color Temp.
5000K
Rated Life
60,000 hr
Mounting
Wall Mount
Fixture Wattage
17 W
Light Distribution Shape
Type III
Lumens per Watt
90.5 lm/W
Special Features
Continuous 0-10V Dimming
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
104 Degrees F
Light Distribution Type - IESNA
Type III
Sensor Type
Photocell Included
Number of Knockouts
0
Incandescent Wattage Equivalency
100 W
Mount Type
Surface
Number of Hubs
1
Lumen Selectable
Not Selectable
High Pressure Sodium Wattage Equivalency
100 W
Metal Halide Wattage Equivalency
100 W
Light Output
1,539 lm
Color Selectable
Not Selectable
Low Pressure Sodium Wattage Equivalency
100 W
Light Distribution Type - NEMA
NEMA 3x3
Finish
Dark Bronze

Description

Wall Pack, Lumens 1,539 lm, Fixture Wattage 17 W, Voltage 120 to 277V AC, Light Distribution Shape Type III, LED Replacement For 100W HPS/MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 5 1/4 in, Width 4 7/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 90.5 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.