This item is Discontinued.

Exo LED Wall Pack, 30W, 2800 lm, 6-13/16" H QSP1-12L-30-4K7-3-U-DB-PCU

LED Wall Pack, 30W, 2800 lm, 6-13/16" H (Discontinued)

  • Mfr # QSP1-12L-30-4K7-3-U-DB-PCU
  • Zoro # G7688996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSP1-12L-30-4K7-3-U-DB-PCU
Zoro #
G7688996
UPC #
785988037834
Country of Origin
United States

Dimensions

Width
7 7/8 in
Height
6 13/16 in
Length
13 1/8 in
Fixture Length
13 1/8 in
Fixture Height
6 13/16 in
Fixture Width
7 7/8 in
Recommended Mounting Height
10 to 15 ft

Details

Color Temp.
4000K
Item
Wall Pack
Fixture Voltage
120 to 277
LED Replacement For
150W HPS/MH
Housing Finish
Dark Bronze
Voltage
120 to 277 V AC
Watts
30
Lumens
2,836 lm
Fixture Rated Life
100,000 hr
Series
Geopak
Operating Temp. Range
-30 Degrees to 40 Degrees C
Light Technology
LED
Fixture Sensor Type
Photocell
Light Distribution
Type III
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Sensor Type - Fixtures
Photocell
CRI
70
Type - Wall Pack Fixtures
Dusk-to-Dawn
Fixture Housing Material
Aluminum
Color Temperature
4000K
Lamp Watts - Fixtures
28.0
IP Rating
66
Fixture Housing Color
Bronze
Lumens Per Watt
101.0
Description/Special Features
Continuous 0-10V Dimming
Housing Material
Aluminum
Lighting Certification
DesignLights Consortium (DLC) Premium
Standards
UL 1598
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Color Rendering Index
70
Warranty
5 yr
Fixture Lens Material
Acrylic
Max. Fixture Wattage
28.0
Rated Life
100,000 hr
Fixture Wattage
30 W
Light Distribution Shape
Type III
Lumens per Watt
101 lm/W
Special Features
Continuous 0-10V Dimming
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
-22 Degrees F

Description

Wall Pack, Lumens 2,836 lm, Fixture Wattage 30 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 150W HPS/MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 6 13/16 in, Width 7 7/8 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, IP Rating 66, Lumens per Watt 101 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.