This item is Discontinued.

Exo LED Wall Pack, 30W, 2800 lm, 6-13/16" H QSP1-12L-30-4K7-3-U-DB

LED Wall Pack, 30W, 2800 lm, 6-13/16" H (Discontinued)

  • Mfr # QSP1-12L-30-4K7-3-U-DB
  • Zoro # G7688856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSP1-12L-30-4K7-3-U-DB
Zoro #
G7688856
UPC #
785988037827
Country of Origin
United States

Dimensions

Width
7 7/8 in
Height
6 13/16 in
Length
13 1/8 in
Fixture Length
13 1/8 in
Fixture Height
6 13/16 in
Fixture Width
7 7/8 in
Recommended Mounting Height
10 to 15 ft

Details

Color Temp.
4000K
Fixture Voltage
120 to 277
Item
Wall Pack
LED Replacement For
150W HPS/MH
Housing Finish
Dark Bronze
Voltage
120 to 277 V AC
Watts
30
Lumens
2,836 lm
Series
Geopak
Fixture Rated Life
100,000 hr
Operating Temp. Range
-30 Degrees to 40 Degrees C
Light Technology
LED
Fixture Sensor Type
No Sensor Included
Light Distribution
Type III
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Sensor Type - Fixtures
No Sensor Included
Standards
UL 1598
Lighting Certification
DesignLights Consortium (DLC) Premium
Housing Material
Aluminum
Color Rendering Index
70
Fixture Housing Color
Bronze
Max. Fixture Wattage
28.0
Fixture Lens Material
Acrylic
Description/Special Features
Continuous 0-10V Dimming
Warranty
5 yr
Lumens Per Watt
101.0
Color Temperature
4000K
IP Rating
66
Type - Wall Pack Fixtures
Architectural
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Fixture Housing Material
Aluminum
Lamp Watts - Fixtures
28.0
CRI
70
Rated Life
100,000 hr
Light Distribution Shape
Type III
Fixture Wattage
30 W
Lumens per Watt
101 lm/W
Special Features
Continuous 0-10V Dimming
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
-22 Degrees F

Description

Wall Pack, Lumens 2,836 lm, Fixture Wattage 30 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 150W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 6 13/16 in, Width 7 7/8 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, IP Rating 66, Lumens per Watt 101 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.