Zoro Homepage

LED Wall Pack, 3600 lm, 4000K Color Temp.

  • Mfr # TRP2-24L-30-4K7-4-UNV-DB-PC

  • Zoro # G5119252


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
16 5/8 in
Height
7 1/4 in
Length
9 5/8 in
Series
GeoPak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRP2-24L-30-4K7-4-UNV-DB-PC
Zoro #
G5119252
UPC #
785988041671
Country of Origin
United States

Dimensions

Width
16 5/8 in
Height
7 1/4 in
Length
9 5/8 in
Fixture Width
16 11/16 in
Fixture Height
7 1/4 in
Fixture Length
9 5/8 in
Recommended Mounting Height
15 to 18 ft
Manufacturers Warranty Length
5 yr
Overall Width
16 5/8 in
Overall Length
9 5/8 in
Mounting Height - Minimum
15 ft
Mounting Height - Maximum
18 ft
Overall Height
7 1/4 in

Details

Item
Wall Pack
Voltage
120 to 277V AC
Series
GeoPak
Light Technology
LED
Watts
30W
Fixture Sensor Type
Photocontrol
Lumens
3,647 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
Bronze
Fixture Rated Life
60,000 hr
Description/Special Features
Continuous 0-10V Dimming
Color Rendering Index
70
Color Temp.
4000K
Standards
UL 1598, Wet Location Listed
Sensor Type - Fixtures
Photocell
Fixture Lens Material
No Lens
Color Temperature
4000K
Light Distribution
Type IV
Operating Temp. Range
-40 Degrees to 40 Degrees C
Fixture Housing Material
Aluminum
Type - Wall Pack Fixtures
Architectural
Lamp Watts - Fixtures
28.0
LED Replacement For
150W HPS/MH
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Fixture Voltage
120 to 277
IP Rating
IP65
Warranty
5 yr
Max. Fixture Wattage
28.0
Fixture Housing Color
Bronze
Lighting Certification
DesignLights Consortium (DLC)
Lumens Per Watt
131.0
Housing Material
Aluminum
Mounting
Wall Mount
Rated Life
60,000 hr
Fixture Wattage
30 W
Light Distribution Shape
Type IV
Lumens per Watt
131 lm/W
Special Features
Continuous 0-10V Dimming
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
-40 Degrees F
Operating Temperature - Maximum
104 Degrees F
Light Distribution Type - IESNA
Type IV
High Pressure Sodium Wattage Equivalency
150 W
Light Output
3,647 lm
Operating Temperature - Minimum
-40 Degrees F
Metal Halide Wattage Equivalency
150 W
Sensor Type
Photocell Included
Finish
Powder Coated

Description

Wall Pack, Lumens 3,647 lm, Fixture Wattage 30 W, Voltage 120 to 277V AC, Light Distribution Shape Type IV, LED Replacement For 150W HPS/MH, Fixture Sensor Type Photocontrol, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 7 1/4 in, Width 16 5/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material No Lens, IP Rating IP65, Lumens per Watt 131 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.