Zoro Homepage

LED Wall Pack, 3700 lm, 5000K Color Temp.

  • Mfr # TRP2-24L-30-5K7-3-UNV-DB

  • Zoro # G5119307


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
16 5/8 in
Height
7 1/4 in
Length
9 5/8 in
Series
GeoPak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRP2-24L-30-5K7-3-UNV-DB
Zoro #
G5119307
UPC #
785988038640
Country of Origin
United States

Dimensions

Width
16 5/8 in
Height
7 1/4 in
Length
9 5/8 in
Fixture Width
16 11/16 in
Fixture Length
9 5/8 in
Recommended Mounting Height
15 to 18 ft
Fixture Height
7 1/4 in
Manufacturers Warranty Length
5 yr
Overall Length
9 5/8 in
Overall Height
7 1/4 in
Overall Width
16 5/8 in
Mounting Height - Minimum
15 ft
Mounting Height - Maximum
18 ft

Details

Item
Anti-Glare Wall Pack
Voltage
120 to 277V AC
Series
GeoPak
Light Technology
LED
Fixture Sensor Type
No Sensor Included
Lumens
3,756 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
Bronze
Lamp Watts - Fixtures
28.0
Lighting Certification
DesignLights Consortium (DLC)
Fixture Rated Life
60,000 hr
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Type - Wall Pack Fixtures
Architectural
Lumens Per Watt
135.0
Fixture Voltage
120 to 277
Standards
UL 1598, Wet Location Listed
Max. Fixture Wattage
28.0
Color Temperature
5000K
Description/Special Features
Continuous 0-10V Dimming
LED Replacement For
150W HPS/MH
Warranty
5 yr
Fixture Housing Color
Bronze
Sensor Type - Fixtures
No Sensor Included
Fixture Housing Material
Aluminum
Color Temp.
5000K
IP Rating
IP65
Fixture Lens Material
No Lens
Operating Temp. Range
-40 Degrees to 40 Degrees C
Light Distribution
Type III
Color Rendering Index
70
Housing Material
Aluminum
Rated Life
60,000 hr
Light Distribution Shape
Type III
Fixture Wattage
30 W
Lumens per Watt
135 lm/W
Special Features
Continuous 0-10V Dimming
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
-40 Degrees F
Color Selectable
Not Selectable
Metal Halide Wattage Equivalency
150 W
Operating Temperature - Minimum
-40 Degrees F
High Pressure Sodium Wattage Equivalency
150 W
Number of Hubs
1
Number of Knockouts
0
Operating Temperature - Maximum
104 Degrees F
Light Distribution Type - NEMA
NEMA 3x3
Low Pressure Sodium Wattage Equivalency
150 W
Mount Type
Surface
Light Output
3,756 lm
Light Distribution Type - IESNA
Type III
Incandescent Wattage Equivalency
150 W
Lumen Selectable
Not Selectable
Finish
Powder Coated

Description

Anti-Glare Wall Pack, Lumens 3,756 lm, Fixture Wattage 30 W, Voltage 120 to 277V AC, Light Distribution Shape Type III, LED Replacement For 150W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 7 1/4 in, Width 16 5/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material No Lens, IP Rating IP65, Lumens per Watt 135 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.