Exo
LED Wall Pack, 5678 Lumens, 4000K
Mfr # PGM3-180L-4K-U-DB
Zoro # G2400855
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277
- LED Replacement For 250W HPS/MH
- Housing Finish Bronze
- Voltage 120 to 277 V AC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 60-Watt Equivalent T6 Dimmable Bi-Pin (G9) LED Light Bulb Warm White Light, 2PK (861603)
- ALLSOP Home Garden Soji Stella Globe 8in Tyvek Solar Lantern, pearl (31771)
- FEIT ELECTRIC A21 E26 (Medium) LED Grow Light Clear (A21ADJGRWLEDHD)
- ILC Replacement for Steril-aire 100000177 Ballast replacement light bulb lamp (100000177 BALLAST STERIL-AIRE)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-PCU)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-4-1)
- EXO LED Slender Wall Pack w/ Photocontrol, 1500L, 5000K, 120-277v (SG1-10-PCU)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-3-1-PCU)
- EXO LED Slender Wall Pack w/ Photocontrol, 4000L, 5000K, 120-277v (SG1-40-PCU)
- EXO LED Wall Pack, 50W, 4200 lm, 120 to 277V (SG2-50-PCU)
- PROGRESS LIGHTING Cornice Collection One-Light LED Wall Sconce (P5635-2030K9)
- Exo Outdoor Wall Lights