This item is Discontinued.

Exo LED Wall Pack, 5978 Lumens, 5000K PVL3-180L-5K-U-DB

LED Wall Pack, 5978 Lumens, 5000K (Discontinued)

  • Mfr # PVL3-180L-5K-U-DB
  • Zoro # G2400828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVL3-180L-5K-U-DB
Zoro #
G2400828
UPC #
785988031382
Country of Origin
China

Dimensions

Width
8 in
Height
15 in
Length
15 in
Fixture Height
15 in
Fixture Width
8 in
Fixture Length
15 in
Recommended Mounting Height
12 to 15 ft

Details

Item
Wall Pack
Voltage
120 to 277 V AC
Series
PVL3
Light Technology
LED
Watts
72
Lens Material
Polycarbonate
Fixture Sensor Type
No Sensor Included
Lumens
6,778 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lumens Per Watt
94.0
Housing Material
Die Cast Aluminum
CRI
80
Color Rendering Index
80
Color Temp.
5000K
Sensor Type - Fixtures
No Sensor Included
Fixture Housing Material
Die-Cast Aluminum
LED Replacement For
250W HPS/MH
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Rated Life
60,000 hr
Fixture Housing Color
Bronze
Fixture Lens Material
Polycarbonate
Max. Fixture Wattage
72.0
Lighting Certification
DesignLights Consortium (DLC)
Warranty
5 yr
Color Temperature
5000K
Type - Wall Pack Fixtures
General Purpose
Lamp Watts - Fixtures
72.0
Operating Temp. Range
-40 Degrees to 40 Degrees C
Standards
UL 1598
Fixture Voltage
120 to 277
Housing Finish
Bronze
Description/Special Features
Continuous 0-10V Dimming
Light Distribution
Type III
Rated Life
60,000 hr
Fixture Wattage
72 W
Light Distribution Shape
Type III
Lumens per Watt
94 lm/W
Special Features
Continuous 0-10V Dimming
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
104 Degrees F

Description

Wall Pack, Lumens 6,778 lm, Fixture Wattage 72 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 250W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 80, Height 15 in, Width 8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate, Lumens per Watt 94 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.