Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Wall Pack, 80W, 6600 lm, 120 to 277V

  • Mfr # SG2-80-4K-PCU

  • Zoro # G9870108


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
9 1/2 in
Height
11 1/4 in
Length
5 5/8 in
Series
Sling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG2-80-4K-PCU
Zoro #
G9870108
UPC #
785988033232
Country of Origin
China

Dimensions

Width
9 1/2 in
Height
11 1/4 in
Length
5 5/8 in
Recommended Mounting Height
15 to 20 ft
Fixture Width
9 1/2 in
Fixture Height
11 1/4 in
Fixture Length
5 5/8 in
Manufacturers Warranty Length
5 yr
Overall Width
9 1/2 in
Mounting Height - Maximum
20 ft
Overall Height
11 1/4 in
Overall Length
5 5/8 in
Mounting Height - Minimum
15 ft

Details

Item
Wall Pack
Voltage
120 to 277V AC
Series
Sling
Light Technology
LED
Watts
80
Fixture Sensor Type
Photocontrol
Lumens
8,079 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
Bronze
Type - Wall Pack Fixtures
Dusk-to-Dawn
Warranty
5 yr
Color Rendering Index
70
Lumens Per Watt
101.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lamp Watts - Fixtures
80.0
Operating Temp. Range
-40 Degrees to 40 Degrees C
Sensor Type - Fixtures
Photocell
Fixture Lens Material
Glass
Color Temperature
4000K
Fixture Voltage
120 to 277
Max. Fixture Wattage
80.0
LED Replacement For
250W HPS/MH
Standards
UL 1598 Wet Location
Fixture Housing Material
Aluminum
IP Rating
IP65
Lighting Certification
DesignLights Consortium (DLC)
Color Temp.
4000K
Fixture Rated Life
60,000 hr
Light Distribution
Type III
Fixture Housing Color
Bronze
Housing Material
Aluminum
Rated Life
60,000 hr
Light Distribution Shape
Type III
Fixture Wattage
80 W
Lumens per Watt
101 lm/W
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
104 Degrees F
Lumen Selectable
Not Selectable
Number of Knockouts
0
Metal Halide Wattage Equivalency
250 W
Low Pressure Sodium Wattage Equivalency
250 W
Incandescent Wattage Equivalency
250 W
Color Selectable
Not Selectable
Light Distribution Type - IESNA
Type III
High Pressure Sodium Wattage Equivalency
250 W
Mount Type
Surface
Operating Temperature - Minimum
-40 Degrees F
Light Output
8,079 lm
Sensor Type
Photocell Included
Number of Hubs
1
Operating Temperature - Maximum
104 Degrees F
Finish
Dark Bronze

Description

Wall Pack, Lumens 8,079 lm, Fixture Wattage 80 W, Voltage 120 to 277V AC, Light Distribution Shape Type III, LED Replacement For 250W HPS/MH, Fixture Sensor Type Photocontrol, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 11 1/4 in, Width 9 1/2 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Glass, IP Rating IP65, Lumens per Watt 101 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.