Zoro Homepage

SlingSiteLuminaireArmMount6.75inH

  • Mfr # SGS-ARM

  • Zoro # G615854910


product price: $39.79
/ea

Key Features

Compatible Manufacturer Part Number
95063703
Overall Length
8 5/8 in
Compatible Series
SGS
Accessory Type
Arm Mount
Overall Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGS-ARM
Zoro #
G615854910
UPC #
840141417691
Country of Origin
Viet Nam

Dimensions

Overall Length
8 5/8 in
Overall Height
6 3/4 in

Details

Item
Sling Site Luminaire
Compatible Manufacturer Part Number
95063703
Compatible Series
SGS
Accessory Type
Arm Mount
Compatible Product Type
LED Area Luminaires

Description

Sling Site Luminaire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.