Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sports Light, 107968 lm, Gray, 4000K

  • Mfr # TSL-720-4K-UNV-M

  • Zoro # G315864851


product price: $2,056.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Light Output
107,968 lm
Includes
Crossarms, Laser Aiming Module, Visor
Power Source
Hardwired
Housing Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSL-720-4K-UNV-M
Zoro #
G315864851
UPC #
840141408279
Country of Origin
China

Dimensions

Overall Height
23 3/8 in
Overall Width
15 7/8 in
Overall Length
15 7/8 in

Details

Voltage
120 to 277V AC
Light Output
107,968 lm
Includes
Crossarms, Laser Aiming Module, Visor
Power Source
Hardwired
Housing Color
Gray
Housing Material
Aluminum
Fixture Wattage
740 W
IP Rating
IP66
Color Temperature
4000K
Color Rendering Index
70
Standards
cUL, DLC Premium, DLC Standard
Fixture Lens Material
Polycarbonate
Item
Sports Light
Light Distribution Type - NEMA
NEMA 4x4
Metal Halide Wattage Equivalency
1,500 W
High Pressure Sodium Wattage Equivalency
1,500 W
Number of Lightheads
1
Light Technology
LED
Mount Type
Yoke/Trunnion
Operating Temperature - Maximum
40 Degrees C

Description

Sports Light, Fixture Wattage 740 W, Voltage 120 to 277V AC, Light Technology LED, Mount Type Yoke/Trunnion, Color Temperature 4000K, Color Rendering Index 70, Suggested Lamp Item No. Not Applicable, Fixture Lens Material Polycarbonate, IP Rating IP66, Number of Lightheads 1, Standards cUL, DLC Premium, DLC Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.