Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sports Light, 99531 lm, Gray, 4000K

  • Mfr # TSL-720-4K-UNV-N

  • Zoro # G415864850


product price: $2,056.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
4000K
Fixture Lens Material
Polycarbonate
Standards
cUL, DLC Premium, DLC Standard
IP Rating
IP66
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSL-720-4K-UNV-N
Zoro #
G415864850
UPC #
840141408262
Country of Origin
China

Dimensions

Overall Height
23 3/8 in
Overall Width
15 7/8 in
Overall Length
15 7/8 in

Details

Item
Sports Light
Color Temperature
4000K
Fixture Lens Material
Polycarbonate
Standards
cUL, DLC Premium, DLC Standard
IP Rating
IP66
Housing Material
Aluminum
Power Source
Hardwired
Fixture Wattage
740 W
Voltage
120 to 277V AC
Includes
Crossarms, Laser Aiming Module, Visor
Color Rendering Index
70
Housing Color
Gray
Light Output
99,531 lm
Light Distribution Type - NEMA
NEMA 3x3
Operating Temperature - Maximum
40 Degrees C
Metal Halide Wattage Equivalency
1,500 W
Light Technology
LED
High Pressure Sodium Wattage Equivalency
1,500 W
Number of Lightheads
1
Mount Type
Yoke/Trunnion

Description

Sports Light, Fixture Wattage 740 W, Voltage 120 to 277V AC, Light Technology LED, Mount Type Yoke/Trunnion, Color Temperature 4000K, Color Rendering Index 70, Suggested Lamp Item No. Not Applicable, Fixture Lens Material Polycarbonate, IP Rating IP66, Number of Lightheads 1, Standards cUL, DLC Premium, DLC Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.