Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Pack

  • Mfr # WGH1-50-LSCS-UNVC

  • Zoro # G716036888


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Fixture Lens Material
Glass
Fixture Wattage
50 W
Standards
DLC Premium, UL 1598
Includes
Photocell with Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGH1-50-LSCS-UNVC
Zoro #
G716036888
UPC #
840141432076
Country of Origin
Viet Nam

Dimensions

Overall Length
10 3/4 in
Mounting Height - Maximum
15 ft
Overall Width
7 5/8 in
Overall Height
8 1/4 in
Knockout Size
1/2 in
Height
8 1/4 in

Details

Power Source
Hardwired
Fixture Lens Material
Glass
Fixture Wattage
50 W
Standards
DLC Premium, UL 1598
Includes
Photocell with Cap
Item
Wall Pack
Color Temperature
3000K, 4000K, 5000K
IP Rating
IP65
Light Technology
LED
Series
WGH
Voltage
120 to 347V AC
Housing Material
Aluminum
Color Rendering Index
80
Mount Type
Surface
Includes Lamp
Lamp Included
Light Distribution Type - IESNA
Type IV
Incandescent Wattage Equivalency
200 W
Light Output
6,958 lm, 7,522 lm, 8,081 lm
Sensor Type
Photocell Included
High Pressure Sodium Wattage Equivalency
200 W
Number of Knockouts
3
For Location
Indoor
Color Selectable
Selectable
Number of Hubs
0
Metal Halide Wattage Equivalency
200 W
Operating Temperature - Maximum
104 Degrees F
Lumen Selectable
Selectable
Housing Color
Bronze
Low Pressure Sodium Wattage Equivalency
200 W
Light Distribution Type - NEMA
NEMA 4x4
LED Driver Style
Programmable

Description

Wall Pack, Fixture Wattage 50 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Lamp Included, Fixture Lens Material Glass, IP Rating IP65, Standards DLC Premium, UL 1598

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.