Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Pack

  • Mfr # WGH3-120-LSCS-UNVC

  • Zoro # G716036840


product price: $235.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65
Fixture Wattage
120 W
Color Temperature
3000K, 4000K, 5000K
Light Technology
LED
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGH3-120-LSCS-UNVC
Zoro #
G716036840
UPC #
840141431208
Country of Origin
Viet Nam

Dimensions

Overall Width
9 3/8 in
Knockout Size
1/2 in
Overall Height
9 in
Mounting Height - Maximum
35 ft
Overall Length
17 7/8 in
Height
9 in

Details

IP Rating
IP65
Fixture Wattage
120 W
Item
Wall Pack
Color Temperature
3000K, 4000K, 5000K
Light Technology
LED
Housing Material
Aluminum
Voltage
120 to 347V AC
Standards
DLC Premium, UL 1598
Power Source
Hardwired
Series
WGH
Includes
Photocell with Cap
Fixture Lens Material
Glass
Color Rendering Index
80
Number of Knockouts
3
Mount Type
Surface
Color Selectable
Selectable
Light Distribution Type - NEMA
NEMA 4x4
Light Distribution Type - IESNA
Type IV
Metal Halide Wattage Equivalency
400 W
Operating Temperature - Maximum
104 Degrees F
LED Driver Style
Programmable
High Pressure Sodium Wattage Equivalency
400 W
Includes Lamp
Lamp Included
Number of Hubs
0
Sensor Type
Photocell Included
Lumen Selectable
Selectable
For Location
Indoor
Low Pressure Sodium Wattage Equivalency
400 W
Light Output
15,833 lm, 17,116 lm, 18,390 lm
Housing Color
Bronze
Incandescent Wattage Equivalency
400 W

Description

Wall Pack, Fixture Wattage 120 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Lamp Included, Fixture Lens Material Glass, IP Rating IP65, Standards DLC Premium, UL 1598

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.