Zoro Homepage

CasterTire Floor Savers, White, 6in

  • Mfr # Ctiretool

  • Zoro # G616290137


product price: $2.89
/ea
Sold in multiples of 4 for $11.56

Key Features

Width
6 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Ctiretool
Zoro #
G616290137
UPC #
595908064
Country of Origin
United States

Dimensions

Width
6 in

Details

Color
White

Description

CasterTire Floor Savers convert damaging hard plastic casters into soft, quiet, floor saving wheels. Standard hard plastic caster wheels cause scratching and damage to VCT and hard surface floors by grinding in dirt and grit. Our universal CasterTire is made of soft non-marking vinyl and is recommended to protect all surfaces especially VCT, hardwood and ceramic tile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.