Shop RUBBERMAID COMMERCIAL
See all product information
1 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGC11306WH00
Mfr # FGC11306WH00
Zoro # G4051343
product price:Â $81.15
/pk 6, $13.53/eaKey Features
Headband Size
1 in
Mop Pad Size
Large
Mop Head Color
White
Mop Head Material
Cotton; Synthetic
Mop End Type
Looped End
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FGC11306WH00
Zoro #
G4051343
UPC #
10086876058151
Country of Origin
United States
Dimensions
Headband Size
1 in
Mop Pad Size
Large
Details
Mop Head Color
White
Mop Head Material
Cotton; Synthetic
Mop End Type
Looped End
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Color
White
Material
Cotton/Synthetic Blend
Includes
Includes six wet mop heads per case.
Application
Floor Maintenance
Features
Washable
Weight
1.43 lbs
Headband Color
Red
Launderable
Yes
Description
Rubbermaid® Commercial Swinger Loop Wet Mop Heads, Cotton/Synthetic, White, Large, 6/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.