Zoro Homepage

Clear Carpet Sliders, 4in x 4in, 4PK

  • Mfr # 249-4pc

  • Zoro # G716289062


product price: $16.59
/pk 4, $4.15/ea

Key Features

Width
4 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249-4pc
Zoro #
G716289062
UPC #
595249044
Country of Origin
United States

Dimensions

Width
4 in
Length
4 in

Description

Clear Carpet Sliders help move furniture easily while remaining inconspicuous. The transparent polymer discs adhere to furniture with a padded peel and stick back. Placed under heavy furniture, like couches and entertainment centers, Clear Carpet Sliders allow you to avoid tearing carpet and keep furniture from falling over while moving it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.