Zoro Homepage

Sliders, Grey, 4in x 4in, 100PK

  • Mfr # 245-B

  • Zoro # G816289245


product price: $184.99
/pk 100, $1.85/ea
Free Shipping & Returns

Key Features

Color
Grey
Length
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-B
Zoro #
G816289245
UPC #
595195280
Country of Origin
United States

Dimensions

Length
4 in
Width
4 in

Details

Color
Grey

Description

Sliders help move furniture easily and keep furniture joints from loosening. They are polymer discs with padded peel and stick backs. Placed under heavy furniture, our sliders allow you to move large items without scratching the floor and help prevent them from falling over while moving. Placed under smaller pieces of furniture, they help you slide tables and chairs across carpets-or any other surface-effortlessly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.