
VPR 4EVER Classic - 100Ah Lithium Battery
Mfr # EX-100C-27
Zoro # G915810968
original price:Â $1,165.99 , new price: $1,049.99 , 9 percent off
new price:Â $1,049.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
8.59 in
Length
11.83 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EX-100C-27
Zoro #
G915810968
UPC #
859141006613
Country of Origin
China
Dimensions
Depth (In.)
8.59 in
Length
11.83 in
Details
Material
Plastic
Color
Black
Description
Engineered with LiFePO4 chemistry, an advanced lithium technology that optimizes power and performance, the VPR 4EVER battery strikes the perfect balance between price and performance. The Group 27 is available in 100Ah and 120Ah. Youll be able to charge faster, stay longer and go further with this essential RV/Marine power upgrade.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.