
Bright Sticks, Medium Bullet Tip, Assorted Colors, PK5
Mfr # 14075
Zoro # G001962670
product price: $24.25
/pk 5, $4.85/eaKey Features
Color
Assorted
Size
Medium
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Weight
0.34 lbs
Marker Grade
General Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14075
Zoro #
G001962670
UPC #
71641140752
Country of Origin
Japan
Dimensions
Size
Medium
Details
Item
Markers
Color
Assorted
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Weight
0.34 lbs
Marker Grade
General Use
Marker Tip Type
Bullet
Marker Ink Type
Wet Erase
Marker Series
Bright Sticks™
Marker Color Assortment
Blue; Bright Green; Bright Pink; Bright Yellow; White
Description
Create attention-grabbing signage and designs for restaurants, stores, parties and festivals on black erase boards, white boards and glass. Bright neon colors are ideally suited for areas illuminated by ultraviolet lighting. When using a wet cloth, the certified water-based ink formula easily wipes off of any dry-erase surface.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.