FM-43 Mighty Marker, Flomaster Autobody & Glass, Yellow, Orange, Red, Pink, Blue, Green, 6PK
- Mfr # 60343
- Zoro # G114012040
product price:
$
22.15
/pk of 6, $3.69/ea
Key Features
Dry Time
Dries in seconds
Features
Semi-permanent, Ammonia removable
Compatible Surfaces
Auto body, painted steel, iron, aluminum, glass and most non-porous surfaces
Removal Method
Semi Permanent - Removable with ammonia based cleaner
Capacity
10 ml
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60343
- Zoro #
- G114012040
- UPC #
- 842006603430
- Country of Origin
- United States
Dimensions
- Stroke Width
- 2.3 mm
Details
- Color
- Yellow, Orange, Red, Pink, Blue, Green
- Dry Time
- Dries in seconds
- Features
- Semi-permanent, Ammonia removable
- Compatible Surfaces
- Auto body, painted steel, iron, aluminum, glass and most non-porous surfaces
- Removal Method
- Semi Permanent - Removable with ammonia based cleaner
- Capacity
- 10 ml
- Barrel Material
- Plastic
- Durability
- Resistant to water, sunlight, and harsh weather
- Solvent System
- Water Base
- Nib Shape
- Bullet
- Post Removal
- Does not leave residue or ghost
- Ink/Paint
- Water based paint
Description
The FM-43 Flomaster Auto Body and Glass marker, by Mighty Marker, is a semi-permanent marker specially formulated to be used on painted steel, iron, glass, aluminum, and other non-porous surfaces. This water-based marker dries quickly and provides pigmented, durable marks that resist rain, sunlight, and harsh outdoor conditions. Non-hazardous and acid-free, its safe for use in various environments. Marks can be easily completely removed with ammonia-based cleaners, leaving no ghost.. Store in a location where freezing is prevented.
- • Valve-controlled mechanism ensures markers do not dry out even if cap is left off
- • Filled with 10ml of paint
- • Semi-permanent/ water resistant
- • Quick-Dry
- • Removable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.