Shop All Dry Erase Board Cleaners
Expo
Dry Erase Board Cleaner, 8 oz.
Mfr # 81803A
Zoro # G403887304
$5.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8 oz
- Removes Dirt/Ghosting/Grease/Shadowing
- For Use On Dry Erase Boards, Melamine, Enamel and Porcelain Boards
Product Information
- Brand Expo
- MFR # 81803A
- Zoro # G403887304
- UPC # 00071641818231
- Country of Origin United States
- Category Dry Erase Board Cleaners
Dimensions
Size | 8 oz |
Details
Description
Dry Erase Board Cleaner, Size 8 oz, Removes Dirt/Ghosting/Grease/Shadowing, For Use On Dry Erase Boards, Melamine, Enamel and Porcelain Boards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 18ft, PK125 (KGBT 12g x 18ft x 125)
- ZORO SELECT Economy File Storage Boxes, 24" x 15" x 10", Kraft, 12/Case (55VJ88)
- DETECTAPRO Pen, Pressurized Lanyard Retr, Ble/Bl, PK25 (RLPENBL)
- SCHOOL SMART Magnet Button Assortment - Configurable Item, Assorted Size, Assorted Color, Pack of 30 PK (A2228)
- EXPO Eraser Replaceable Pad (8473KF)
- EXPO White Board CARE Dry Erase Surface Cleaner, 8 oz Spray Bottle (81803)
- EXPO Dry Erase Cloth, Microfiber, White (1752313)
- EXPO Dry-Erase Board-Cleaning Wet Wipes, 6 x 9, 50/Container (81850)
- EXPO Expo® White Board Eraser, PK6 (SAN81505)
- EXPO Precision Point Whiteboard Eraser, 3PK (8473)
- CHARLES LEONARD Multi-Purpose Eraser, 5" Length, PK12 (74500)
- Expo Dry Erase Board Cleaners