Shop All Dry Erase Board Cleaners
Expo
Eraser Replaceable Pad
Mfr # 8473KF
Zoro # G7490001
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application All Dry Erase
- Weight 0.445 lbs
- Color Blue
- Depth 3.4"
- Height 3.6”
Product Information
- Brand Expo
- MFR # 8473KF
- Zoro # G7490001
- UPC # 071641084735
- Country of Origin China
- Category Dry Erase Board Cleaners
Dimensions
Depth | 3.4" |
Height | 3.6” |
Width | 7.6" |
Details
Description
Eraser Replaceable Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK25 (56JM23)
- SHARP CALCULATORS Calculator, Desktop, 12-Digit, We (EL334W)
- DEFLECTO Standing Desk Cup Holder Organizer, Two Sections, 3.94 x 7.04 x 3.54, Gray (400000)
- BAND-IT Giant Band 201Ss 11/4X.044X100 RL100Ft (G43299)
- EXPO Block Eraser, Felt, Gray (81505)
- EXPO Dry Erase Cloth, Microfiber, White (1752313)
- EXPO Dry Erase Board Cleaning Wipes, 6x9", PK50 (2199437)
- EXPO Dry Erase Board Cleaner, 8 oz. (81803A)
- EXPO White Board CARE Dry Erase Eraser, 5.13" x 1.25" (81505)
- EXPO White Board CARE Dry Erase Surface Cleaner, 22 oz Spray Bottle (1752229)
- QUARTET Dry Erase Board Cleaner, 17 oz. (550E)
- Expo Dry Erase Board Cleaners