Dry Erase Marker, Broad Chisel Tip, Assorted Colors, 8PK

  • Mfr # 1927524A

  • Zoro # G116042748


product price:  $17.65
/pk 8, $2.21/ea

Key Features

Tip Style
Chisel
Marker Type
General Use
Tip Size
Broad
Marking Tool Color Family
Multicolor
Color
Blue, Green, Light Blue, Light Green, Orange, Pink, Purple, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1927524A
Zoro #
G116042748
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
Broad

Details

Tip Style
Chisel
Marker Type
General Use
Marking Tool Color Family
Multicolor
Color
Blue, Green, Light Blue, Light Green, Orange, Pink, Purple, Red
Item
Dry Erase Markers
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards

Description

Bold color commands attention even at a distance, which is perfect for the office and classroom. Quick-drying, smear proof ink erases easily. Use to write on whiteboards, glass and most nonporous surfaces.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.