Expo

Dry Erase Marker Set, Chisel Tip Black, Blue, Green, Red


original price: $9.99
7% off
new price: $9.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Ink Color Black, Blue, Green, Red
  • Tip Size Broad
  • Barrel Type Original
  • Point Type Chisel
  • Marker Set Ink Colors  Black, Blue, Green, Red
See all product information

Product Information

Dimensions

Tip Size Broad

Details

Item Dry Erase Marker Set
Ink Color Black, Blue, Green, Red
Barrel Type Original
Point Type Chisel
Marker Set Ink Colors  Black, Blue, Green, Red
Marker Ink Color Assorted
Includes Cleaner, Eraser
Marker Tip Chisel
Features Non-toxic, Eraser
Marker Cap Capped
Number of Markers 1
Low Odor Yes
Marker Set Ink Colors Black, Blue, Green, Red

Description

Dry Erase Marker Set, Chisel, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Green, Red, Number of Markers 1, Includes Cleaner, Eraser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.