Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Expo Expo 075477 8-Layer Xl Eraser Replacement Pad; 10 In. Gray 75477

Expo 075477 8-Layer Xl Eraser Replacement Pad; 10 In. Gray (Discontinued)

  • Mfr # 75477
  • Zoro # G704164326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75477
Zoro #
G704164326
UPC #
-
Country of Origin
China

Description

Features
  • Whiteboard Eraser Replacement Pad can be easily attached and removed without any hassle
  • Expo XL whiteboard eraser replacement pad features 8-layer felt pad for added durability which eliminates ink build up
  • Color - Gray
  • Size - 10 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.