
Low-Odor Dry-Erase Marker, Broad Chisel Tip, Assorted Colors, 16PK
Mfr # 81045A
Zoro # G816042789
product price: $35.99
/pk 16, $2.25/eaKey Features
Marker Type
General Use
Tip Style
Chisel
Marking Tool Color Family
Multicolor
Color
(2) Black, (2) Blue, (2) Green, (2) Red, (1) Aqua, (1) Brown, (1) Lime, (1) Orange, (1) Pink, (1) Plum, (1) Pumpkin, (1) Purple
Tip Size
Broad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81045A
Zoro #
G816042789
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
Broad
Details
Marker Type
General Use
Tip Style
Chisel
Marking Tool Color Family
Multicolor
Color
(2) Black, (2) Blue, (2) Green, (2) Red, (1) Aqua, (1) Brown, (1) Lime, (1) Orange, (1) Pink, (1) Plum, (1) Pumpkin, (1) Purple
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Item
Dry Erase Markers
Description
Create high impact marks and track, schedule and present clearly. High-quality ink-delivery system ensures consistent, skip-free results, while bold, vivid colors make it easy to see what's written from a distance. EXPO Low-Odor Dry-Erase Markers always erase cleanly and easily from whiteboards and other non-porous surfaces such as porcelain, melamine and glass, simply with a dry cloth or a standard whiteboard eraser; but for optimal results, EXPO whiteboard erasers are recommended. As their ink is specially designed to be low-odor and quick drying, they're the perfect dry erase marker for use just about everywhere: classrooms, offices, homes, boardrooms and more.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.