
Low-Odor Dry-Erase Marker, Broad Chisel Tip, Black, 12PK
Mfr # 80001A
Zoro # G316042579
product price: $28.25
/pk 12, $2.35/eaKey Features
Tip Size
Broad
Tip Style
Chisel
Marker Type
General Use
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80001A
Zoro #
G316042579
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
Broad
Details
Tip Style
Chisel
Marker Type
General Use
Item
Dry Erase Markers
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Color
Black
Description
Create high impact marks and track, schedule and present clearly. High-quality ink-delivery system ensures consistent, skip-free results, while bold, vivid colors make it easy to see what's written from a distance. EXPO Low-Odor Dry-Erase Markers always erase cleanly and easily from whiteboards and other non-porous surfaces such as porcelain, melamine and glass, simply with a dry cloth or a standard whiteboard eraser; but for optimal results, EXPO whiteboard erasers are recommended. As their ink is specially designed to be low-odor and quick drying, they're the perfect dry erase marker for use just about everywhere: classrooms, offices, homes, boardrooms and more.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.