Low-Odor Dry-Erase Marker, Broad Chisel Tip, Assorted Colors, PK8

  • Mfr # 80078A

  • Zoro # G7497336


product price:  $12.49
/pk 8, $1.56/ea

Key Features

Ink Color
Black, Blue, Brown, Green, Orange, Pink, Purple, Red
Color
Assorted
Features
Non-toxic, Smear Proof Ink, Quick-drying Ink, Low-odor Ink
Marker Tip
Chisel
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80078A
Zoro #
G7497336
UPC #
-
Country of Origin
United States

Dimensions

Marker Tip Size (text)
Broad

Details

Item
Dry-Erase Marker,Chisel Tip,Assorted,PK8
Ink Color
Black, Blue, Brown, Green, Orange, Pink, Purple, Red
Color
Assorted
Features
Non-toxic, Smear Proof Ink, Quick-drying Ink, Low-odor Ink
Marker Tip
Chisel
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Number of Markers
8
Marker Grade
General Use
Marker Ink Type
Dry Erase
Marker Color Assortment
Black; Blue; Brown; Green; Orange; Pink; Purple; Red
Pack Size
8 / Set

Description

Dry-Erase Marker,Chisel Tip,Assorted,PK8, Number of Markers 8, Package Quantity 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.