Zoro Homepage

Low-Odor Dry-Erase Marker, Broad Chisel Tip, Black

  • Mfr # 80001

  • Zoro # G515661571


product price: $3.39
/ea
Sold in multiples of 4 for $13.56

Key Features

Tip Style
Chisel
Marker Type
General Use
Tip Size
Broad
Color
Black
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80001
Zoro #
G515661571
UPC #
86876030556
Country of Origin
United States

Dimensions

Tip Size
Broad

Details

Tip Style
Chisel
Item
Dry Erase Markers
Marker Type
General Use
Color
Black
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards

Description

Create high impact marks and track, schedule and present clearly. High-quality ink-delivery system ensures consistent, skip-free results, while bold, vivid colors make it easy to see what's written from a distance. EXPO Low-Odor Dry-Erase Markers always erase cleanly and easily from whiteboards and other non-porous surfaces such as porcelain, melamine and glass, simply with a dry cloth or a standard whiteboard eraser; but for optimal results, EXPO whiteboard erasers are recommended. As their ink is specially designed to be low-odor and quick drying, they're the perfect dry erase marker for use just about everywhere: classrooms, offices, homes, boardrooms and more.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.