This item is Discontinued.

Expo Low Odor Dry Erase Marker, Chisel Tip, Assorted, PK16 81045

Low Odor Dry Erase Marker, Chisel Tip, Assorted, PK16 (Discontinued)

  • Mfr # 81045
  • Zoro # G5188042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81045
Zoro #
G5188042
UPC #
71641810457
Country of Origin
United States

Dimensions

Tip Size
Broad
Height
2"
Width
8.746"

Details

Item
Markers
Ink Color
Assorted
Color
Assorted
Marker Tip
Chisel
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Recommended Age
8+ Years
Recommended Grade
3+
Material
Ink
Marker Type
Dry Erase
Marker Grade
General Use

Description

Bright, vivid, non-toxic ink is quick-drying, smear-proof, easy to see from a distance, and provides consistent color quality. Whiteboard markers with versatile chisel tips allow for broad or fine writing. Erases cleanly and easily with a dry cloth or Expo eraser. Ink is specially formulated to be low-odor. Perfect for use in classrooms, small offices, and homes. Made in the USA. Expo Low-Odor Dry Erase Markers, Chisel Tip, 16-Pack, Assorted Colors.


  • Consistent, skip-free marking in vivid color.
  • Low-odor, quick-drying ink formula.
  • Erases cleanly with a dry cloth or whiteboard eraser.
  • Ideal for classrooms, offices, home offices and more.
  • For use on non-porous surfaces such as porcelain, melamine and glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.